Check Availability
  • Digital Multimeters
  • FLUKE 

    FLUKE (R) Fluke-83-V Full Size - General Features Digital Multimeter, Instrument Counts: 6000

  • Item # 4EB20
  • Mfr. Model # Fluke-83-V-NIST
  • (20)
FLUKE (R) Fluke-83-V Full Size - General Features Digital Multimeter, Instrument Counts: 6000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EB20
Mfr. Model # Fluke-83-V-NIST
UNSPSC #41113630
Catalog Page 536
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Digital Multimeter
Multimeter Style Full Size - General Features
Instrument Counts 6000
Basic DC Accuracy +/-0.10% of Reading + 1 Digit
Instrument Safety Rating CAT IV 600V, CAT III 1000V
Max. AC Volts 1000
Max. DC Volts 1000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity Yes
Max. Ohms 50 megohm
Instrument Frequency Counter Range 0.01 Hz to 200 kHz
Capacitance Range 100 pF to 9999 uF
Temp. Range -238 to 1194 Degrees F (-200 to 1090 Degrees C)
Duty Cycle 0.10 to 99.90%
Display LCD
Bar Graph Yes
Min./Max. Memory Yes
Data Logging Yes
Peak Hold Yes
Battery Type 9V Alkaline
AC Response Average
Auto Ranging Yes
Special Features Adjustable Speed Motor Drive Test Function
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included Yes
NIST Certification By Techni-Tool
Standards ANSI/ISA S82.01, EN61010-1, CE, UL, SA
Series FLUKE (R) Fluke-83-V
Includes Test Leads,Alligator Clips, Holster, 9V Battery (Installed), Getting Started Manual, CD with Detailed Manual
Manufacturers Warranty Length Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In