Check Availability
  • FLUKE 

    FLUKE (R) Fluke-77-IV Full Size - General Features Digital Multimeter, Instrument Counts: 6000

  • Item # 1TFV2
  • Mfr. Model # Fluke-77-IV NIST
FLUKE (R) Fluke-77-IV Full Size - General Features Digital Multimeter, Instrument Counts: 6000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The easy-to-use Fluke® 77 IV digital multimeter is a versatile field service or bench repair instrument. It measures AC/DC volts and amps, resistance, capacitance, and frequency, showing readings on the large backlit display to help repair most electrical and electronic problems.
• Auto and manual ranging
• Min/Max to record signal fluctuations
Show More Close
 

Technical Specifications

Item # 1TFV2
Mfr. Model # Fluke-77-IV NIST
UNSPSC #41113630
Catalog Page 536
Shipping Weight 1.58 lbs
Country of Origin USA *
Item Digital Multimeter
Multimeter Style Full Size - General Features
Instrument Counts 6000
Basic DC Accuracy +/-0.30% of Reading + 1 Digit
Instrument Safety Rating CAT IV 600V
Max. AC Volts 1000
Max. DC Volts 1000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity Yes
Max. Ohms 50 megohm
Instrument Frequency Counter Range 0.01 Hz to 100 kHz
Capacitance Range 1 nF to 9999 uF
Display Backlit LCD
Bar Graph Yes
Min./Max. Memory Yes
Battery Type 9V Alkaline
AC Response Average
Auto Ranging Yes
Special Features Battery Door, Ergonomic Overmolded Housing with Integrated Probe Holders
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included Yes
NIST Certification By Techni-Tool
Standards ANSI/ISA S82.02.01, CSA C22.2-1010.1, UL, VDE
Series FLUKE (R) Fluke-77-IV
Includes Test Leads, Battery, Instructions
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms