Check Availability
  • FLUKE 

    FLUKE (R) Fluke-3000FC Full Size - General Features Digital Multimeter, Instrument Counts: 6000

  • Item # 31FN10
  • Mfr. Model # FLK-3000FC
  • (1)
FLUKE (R) Fluke-3000FC Full Size - General Features Digital Multimeter, Instrument Counts: 6000 Digital Multimeter,Wireless,600 Count Digital Multimeter,Wireless,600 Count
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Fluke 3000 FC Digital Multimeter combines rugged, reliability with wireless convenience for commercial or industrial electrical and electronic troubleshooting and maintenance. It features true-RMS voltage and current measurements along other standard DMM capabilities. Manage your data more easily with this Fluke Connect®-enabled multimeter; you can connect to your mobile device or PC for further analysis and reporting. Fluke Connect® software also helps you pinpoint intermittent faults faster by logging and trending measurements. With more and more of a need to integrate reporting and documentation of your facilities’ health, the Fluke Connect® software system allows you to view different measurements—thermal, mechanical, and electrical—from the same piece of equipment at the same time. Ideal for helping keep professional technicians safe from hazardous measurement situations by allowing them to read the measurements from afar.
Show More Close
 

Technical Specifications

Item # 31FN10
Mfr. Model # FLK-3000FC
UNSPSC #41113630
Catalog Page 536
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Digital Multimeter
Multimeter Style Full Size - General Features
Instrument Counts 6000
Basic DC Accuracy +/-0.09% of Reading + 2 Digits
Instrument Safety Rating CAT IV 600V, CAT III 1000V
Max. AC Volts 1000
Max. DC Volts 1000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity Yes
Max. Ohms 50 megohm
Instrument Frequency Counter Range 1 Hz to 100 kHz
Capacitance Range 2 nF to 9999 uF
Temp. Range 14 Degrees to 122 Degrees F
Duty Cycle No
Display LCD
Bar Graph Yes
Min./Max. Memory Yes
Data Logging No
Peak Hold No
Battery Type AA
AC Response 45 Hz to 1 kHz
Interface Wireless
Data Hold Yes
Auto Ranging Yes
Special Features Wireless Communication
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included No
Standards CSA
Series FLUKE (R) Fluke-3000FC
Includes Test Leads, Alligator Clips, Batteries, Information Pack, Printed QSG, Manual CD
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms