Check Availability
  • FLUKE 

    FLUKE (R) Fluke-3000FC/EDA2 Full Size - General Features Digital Multimeter Kit, Instrument Counts:

  • Item # 45GG43
  • Mfr. Model # 3000FC/EDA2/WWG
FLUKE (R) Fluke-3000FC/EDA2 Full Size - General Features Digital Multimeter Kit, Instrument Counts:
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45GG43
Mfr. Model # 3000FC/EDA2/WWG
UNSPSC #41113630
Catalog Page 537
Shipping Weight 2.82 lbs
Country of Origin USA *
Item Digital Multimeter Kit
Multimeter Style Full Size - General Features
Instrument Counts 6000
Basic DC Accuracy +/-0.09% of Reading + 2 Digits
Instrument Safety Rating CAT IV 600V, CAT III 1000V
Max. AC Volts 1000
Max. DC Volts 1000
Max. AC Amps 400mA
Max. DC Amps 400mA
Audible Continuity Yes
Max. Ohms 50 megohm
Instrument Frequency Counter Range 0.01 Hz to 100 kHz
Capacitance Range 2 nF to 9999 uF
Duty Cycle No
Display LCD
Bar Graph No
Min./Max. Memory Yes
Data Logging No
Peak Hold No
Battery Type (3) AA
AC Response 45 Hz to 1 kHz
Interface Wireless
Data Hold Yes
Auto Ranging Yes
Special Features Wireless
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included No
Standards CSA
Series FLUKE (R) Fluke-3000FC/EDA2
Includes 3000FC Multimeter, (3) AA Batteries, Test Leads (TL224), Hook Clips, Sharp Test Probes, Soft Case, Magnet Hanger, CD
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms