Check Availability
  • FLUKE 

    FLUKE (R) Fluke-279FC/IFLEX Full Size - General Features Digital Multimeter Kit, Instrument Counts:

  • Item # 48RH42
  • Mfr. Model # FLK279FC/IFLEX
FLUKE (R) Fluke-279FC/IFLEX Full Size - General Features Digital Multimeter Kit, Instrument Counts: Digital Multimeter Kit,LCD,3 yr. Wty. Digital Multimeter Kit,LCD,3 yr. Wty. Digital Multimeter Kit,LCD,3 yr. Wty. Digital Multimeter Kit,LCD,3 yr. Wty. Digital Multimeter Kit,LCD,3 yr. Wty.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48RH42
Mfr. Model # FLK279FC/IFLEX
UNSPSC #41113630
Shipping Weight 3.94 lbs
Country of Origin USA *
Item Digital Multimeter Kit
Multimeter Style Full Size - General Features
Instrument Counts 6000
Basic DC Accuracy +/-0.09% of Reading + 2 Digits
Instrument Safety Rating CAT IV 600V, CAT III 1000V
Max. AC Volts 1000
Max. DC Volts 1000
Audible Continuity Yes
Max. Ohms 50 megohm
Instrument Frequency Counter Range 2 Hz to 1 kHz
Capacitance Range 2 nF to 9999 uF
Temp. Range -14 Degrees to 392 Degrees F
Duty Cycle No
Display LCD
Bar Graph No
Min./Max. Memory Yes
Data Logging Yes
Peak Hold No
Battery Type 7.4V Lithium-ion
AC Response TRMS
Interface USB, Bluetooth
Data Hold Yes
Auto Ranging Yes
Special Features Digital Multimeter, Integrated Thermal Imager, Integrated iFLEX compatible
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included No
Standards CE, CSA
Series FLUKE (R) Fluke-279FC/IFLEX
Includes Digital Multimeter, Battery, Battery Charger and Adapter, Test Leads, Alligator Clips, Flexible Current Probe, Carrying Case, Hanging Strap
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms