Check Availability
  • FLUKE 

    FLUKE (R) Fluke-179/EDA2 Kit Full Size - General Features Digital Multimeter Kit, Instrument Counts:

  • Item # 1LWZ6
  • Mfr. Model # Fluke 179/EDA2 Kit
  • (1)
FLUKE (R) Fluke-179/EDA2 Kit Full Size - General Features Digital Multimeter Kit, Instrument Counts: Industrial Digital Multimeter,10A,1000V Industrial Digital Multimeter,10A,1000V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 1LWZ6
Mfr. Model # Fluke 179/EDA2 Kit
UNSPSC #41113630
Catalog Page 537
Shipping Weight 2.62 lbs
Country of Origin USA *
Item Digital Multimeter Kit
Multimeter Style Full Size - General Features
Instrument Counts 6000
Basic DC Accuracy +/-0.09% of Reading + 2 Digits
Instrument Safety Rating CAT IV 600V, CAT III 1000V
Max. AC Volts 1000
Max. DC Volts 1000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity Yes
Max. Ohms 50 megohm
Instrument Frequency Counter Range 2 Hz to 100 kHz
Capacitance Range 100 pF to 9999 uF
Temp. Range -4 Degrees to 1382 Degrees F
Display Backlit LCD
Bar Graph Yes
Battery Type 9V Alkaline
AC Response TRMS
Auto Ranging Yes
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included No
Series FLUKE (R) Fluke-179/EDA2 Kit
Includes Soft Case, Electronic Test Probes, Silicone Test Leads, Heavy Duty Hook Clips,Magnetic Hanging Kit, Integrated Temp. Probe
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms