Check Availability
  • FLUKE 

    FLUKE (R) Fluke-175 Full Size - General Features Digital Multimeter, Instrument Counts: 6000

  • Item # 6MR05
  • Mfr. Model # Fluke-175
FLUKE (R) Fluke-175 Full Size - General Features Digital Multimeter, Instrument Counts: 6000 Digital Multimeter,1000V,10A,50 MOhms Digital Multimeter,1000V,10A,50 MOhms
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 6MR05
Mfr. Model # Fluke-175
UNSPSC #41113630
Catalog Page 536
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Digital Multimeter
Multimeter Style Full Size - General Features
Instrument Counts 6000
Basic DC Accuracy +/-0.15% of Reading + 2 Digits
Instrument Safety Rating CAT IV 600V, CAT III 1000V
Max. AC Volts 1000
Max. DC Volts 1000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity Yes
Max. Ohms 50 megohm
Instrument Frequency Counter Range 0.01 Hz to 100 kHz
Capacitance Range 1 nF to 10,000 uF
Temp. Range 14 Degrees to 122 Degrees F
Display LCD
Bar Graph Yes
Battery Type 9V Alkaline
AC Response TRMS
Auto Ranging Yes
Special Features Closed Case Calibration Through Front Panel, Ergonomic Case with Integrated Protective Holster
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included No
Standards EN 61010-1, UL, CSA, TUV, VDE Pending
Series FLUKE (R) Fluke-175
Includes Test Leads, Battery, Paper Manual
Manufacturers Warranty Length Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms