Check Availability
  • FLUKE 

    Earth Ground Tester Kit, 250VAC

  • Item # 30JZ59
  • Mfr. Model # FLUKE-1625-2 KIT
  • (1)
Earth Ground Tester Kit, 250VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 30JZ59
Mfr. Model # FLUKE-1625-2 KIT
UNSPSC #41113612
Catalog Page 557
Shipping Weight 19.98 lbs
Country of Origin Romania *
Item Earth Ground Tester Kit
Earth Ground Resistance Range 0.020 to 300 kilohm
Resolution 0.001 to 100 ohm
Operating Frequency 94/105/111/128 Hz
Accuracy +/-2% of Reading +/-3 Digits
Measuring Current Greater Than 250mA
Measuring Voltage Less Than 20
Earth Volts 250VAC
Soil Resistivity Yes
Display Digital LCD
Counts 2999
Power Source (6)AA Batteries
Standards CE
Safety Rating CAT II 300V
Interface USB
Earth Measurement Clamps Selective, Stakeless
Earth Measurement Poles 2, 3, 4 (AC), 2, 4 (DC)
Includes Carrying Case, (4) Stakes, (3) Wire Spools, (2) Clamps, Cables, Batteries, Manual
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms