Check Availability
  • FLUKE 

    Digital Pocket Thermometer, 6-2/7 In. L

  • Item # 3LZG3
  • Mfr. Model # TPP1-C1
Digital Pocket Thermometer, 6-2/7 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3LZG3
Mfr. Model # TPP1-C1
UNSPSC #41112212
Shipping Weight 0.15 lbs
Country of Origin China *
Item Digital Pocket Thermometer
Temp. Range (C) -50 to 250 Degrees C
Stem Length 6-19/64"
Accuracy Variable
Battery Type 3 V Coin Cell
Degree Divisions 0.1 Degrees
Resolution 0.1 Degrees
Display 4 Digit Digital LCD
Case Material Plastic
Features Data Hold, Long Battery Life
Data Hold Yes
Includes Storage Case, Pocket Clip
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.