Check Availability
  • FLUKE 

    Digital Multimeter, Clamp On Kit, Test Instrument Included: Clamp Meter, Digital Multimeter

  • Item # 46N342
  • Mfr. Model # FLUKE-117/323
  • (1)
Digital Multimeter, Clamp On Kit, Test Instrument Included: Clamp Meter, Digital Multimeter Multimeter and Clamp Meter Kit Multimeter and Clamp Meter Kit Multimeter and Clamp Meter Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 46N342
Mfr. Model # FLUKE-117/323
UNSPSC #41113630
Catalog Page 537
Shipping Weight 4.85 lbs
Country of Origin China *
Item Digital Multimeter, Clamp On Kit
Test Instrument Included Clamp Meter, Digital Multimeter
Includes Mfg. No. Fluke-117 Multimeter w/Batteries, TL175 Test Leads, TPAK Hanging Strap, C115 Soft Carry Case, Fluke-323 True RMS Clampmeter, Information Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.