Check Availability
  • FLUKE 

    Belt Holster,13-1/4x1/4x3,Black/Yellow

  • Item # 4PD22
  • Mfr. Model # Fluke-H5
Belt Holster,13-1/4x1/4x3,Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PD22
Mfr. Model # Fluke-H5
UNSPSC #41113637
Catalog Page 546
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Holster
Material Plastic
Overall Height 13-1/4"
Overall Width 1/4"
Overall Depth 3"
Color Black/Yellow
For Use With Mfr. No. T3/T5
Belt Loop Yes
Includes Flap for Lead Storage, Built In Belt Loop
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms