Check Availability
  • FLUKE 

    AC and DC Voltage Module Kit, 1mA to 10A

  • Item # 31FN27
  • Mfr. Model # FLK-V3003FC K
AC and DC Voltage Module Kit, 1mA to 10A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 31FN27
Mfr. Model # FLK-V3003FC K
UNSPSC #41113637
Catalog Page 537
Shipping Weight 5.76 lbs
Country of Origin USA *
Item AC and DC Voltage Module Kit
Voltage Range 0.1mV to 1000VAC/DC
Current Range 1mA to 10A
Indication LCD
Audible Alert No
Battery Type AA
Safety Rating CAT IV 600V,CAT III 1000V
Flashlight No
On/Off Switch Yes
Length 10"
Width 8-3/4"
Depth 3"
Switch Type Push Button
Special Features Wireless Communication
Operating Temp. 50 Degrees to 122 Degrees F
Includes Multimeter, Test Leads, Alligator Clips, Batteries, Magnet Strap, Soft Case, Information Pack
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms