Check Availability
  • FLUIDMASTER 

    Rubber Wax-Free Seal, Blue, For Use With 3" and 4" Waste Lines

  • Item # 53JW70
  • Mfr. Model # 7530P8G
  • (70)
Rubber Wax-Free Seal, Blue, For Use With 3" and 4" Waste Lines
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JW70
Mfr. Model # 7530P8G
UNSPSC #47131705
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Wax-Free Seal
Sub-Category Hardware and Gaskets
For Use With 3" and 4" Waste Lines
Fits Brand Universal Fit
Material Rubber
Color/Finish Blue
Includes Repair Part Only
* This product's country of origin is subject to change

Compliance and Restrictions