Check Availability
  • FLUID-O-TECH 

    1" FNPT Stainless Steel Rotary Vane Pump

  • Item # 34TL17
  • Mfr. Model # LO1800CN0NV0000
1" FNPT Stainless Steel Rotary Vane Pump
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-pressure pump provides a steady liquid flow and features a rugged 303 stainless steel rotor. Suitable for use in beverage, dairy pasteurizing, liquid transfer, machine coolant, reverse osmosis, and water boosting applications. You can mount pump to any NEMA 48Y frame motor. Shaft Saver No. 34TL24 (sold separately) installs between the motor hub and pump to help reduce wear on the motor and pump shaft. Pump is NSF compliant and suitable for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 34TL17
Mfr. Model # LO1800CN0NV0000
UNSPSC #41105109
Catalog Page 2690
Shipping Weight 13.0 lbs
Country of Origin Italy *
Item Rotary Vane Pump
Body Material Stainless Steel
Inlet/Outlet 1" FNPT
Min. Flow (GPM) 9.9
Max. Flow (GPM) 9.9
Max. Pressure (PSI) 290
External Relief No
By-Pass No
Mounting Flange
Max. Temp. (F) 158 Degrees
Vane Material Graphite
Shaft Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions