Check Availability
  • FLOWTRON 

    Bulb Retrofit Kit, Black, 40 W

  • Item # 4LV47
  • Mfr. Model # RK 60
Bulb Retrofit Kit, Black, 40 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Retrofit Kit includes bracket with prewired socket, bulb, 2 screws, and foam pad w/adhesive back. Yearly bulb replacement is recommended to retain maximum luring power.
Show More Close
 

Technical Specifications

Item # 4LV47
Mfr. Model # RK 60
UNSPSC #10191703
Catalog Page 1021
Shipping Weight 0.6 lbs
Country of Origin China *
Item Blacklight Retrofit Kit w/4LV44 Bulb
Type 40W Ultraviolet Retrofit Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In