Check Availability
  • FLOWSERVE 

    7/8" Narrow Cross-section Replacement Pump Shaft Seal, 0.406" Seat Thickness

  • Item # 5NC27
  • Mfr. Model # 51-087-05
7/8" Narrow Cross-section Replacement Pump Shaft Seal, 0.406" Seat Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rotary unit has a crimped head to withstand higher pressures and shaft speeds; stays in-place during installation and protects against being dislodged by foreign material. Hex-torque drive system provides longer seal life and helps reduce wear on shaft. Convolution in seal bellows allows for greater axial movement and shaft deflection than Type 21. Narrow cross-section for ANSI and DIN 24960 seal bores. Replaces US Seal Types E, D, and Crane Types 1 and 2.
Show More Close
 

Technical Specifications

Item # 5NC27
Mfr. Model # 51-087-05
UNSPSC #31181604
Catalog Page 2693
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Narrow Cross-section Replacement Pump Shaft Seal
Seal Type 51
Shaft Size (In.) 7/8
Nominal Working Length (In.) 1.375
Seat Bore 1.500"
Seat Thickness 0.406"
Material Content Code VCRJR
Max. Temp. (F) 400
Min. Temp. (F) -25
Replacement For US Seal Types E, D and Crane Types 1 and 2
* This product's country of origin is subject to change