Check Availability
  • FLOWSERVE 

    1" Replacement Pump Shaft Seal, 0.437" Seat Thickness

  • Item # 5NC50
  • Mfr. Model # 8T-100-111
1" Replacement Pump Shaft Seal, 0.437" Seat Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rotary unit has a crimped head to withstand higher pressures and shaft speeds; stays in-place during installation and protects against being dislodged by foreign material. Hex-torque drive system provides longer seal life and helps reduce wear on shaft. High-quality, positively driven multispring pusher style for industrial and severe chemical applications. The rotary unit is set-screwed to the shaft for positive drive, features replaceable seal rings, and O-ring mount. Replaces Crane Type 8 and 9, respectively.
Show More Close
 

Technical Specifications

Item # 5NC50
Mfr. Model # 8T-100-111
UNSPSC #31181604
Catalog Page 2693
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Replacement Pump Shaft Seal
Seal Type 8T
Shaft Size (In.) 1
Nominal Working Length (In.) 1.000
Seat Bore 1.625"
Seat Thickness 0.437"
Material Content Code VCRJR
Max. Temp. (F) 400
Min. Temp. (F) -25
* This product's country of origin is subject to change