Check Availability
  • FLOWLINE 

    Polycarbonate Noncontact Ultrasonic Level Sensor, 18 ft. Range

  • Item # 12U438
  • Mfr. Model # LU23-01
Polycarbonate Noncontact Ultrasonic Level Sensor, 18 ft. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Flowline® EchoSonic® II noncontact ultrasonic level sensor features automatic adaptive signal filters that allow plug-and-play operation with optimized obstacle recognition and output signal filtering. General-purpose sensor has a corrosion-resistant polyvinylidene fluoride (PVDF) transducer with Viton® gasket and NEMA 4x polycarbonate enclosure—good for corrosive, ultrapure, sticky, or dirty liquids. Included USB key fob simplifies configuration using free WebCal software. Automatic temperature compensation.
Show More Close
 

Technical Specifications

Item # 12U438
Mfr. Model # LU23-01
UNSPSC #41111938
Catalog Page 2673
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Noncontact Ultrasonic Level Sensor
Classification General Purpose
Range 18 ft.
Accuracy +/- 0.2% of Range
Resolution 0.039"
Dead Band 8"
Beam Width 3"
Configuration WebCal
Input Voltage 24 VDC (loop)
Output 4 to 20mA, 2-wire
Temp. Range -4 to 140 Degrees F
Max. Pressure 30 psi
Enclosure Rating Type 6P
Enclosure Material Polycarbonate
Material PVDF
Gasket Material Viton
Mounting 2" NPT
Display None
Standards cFMus, CE, RoHS
Overall Length 4.1"
Width 4.0"
Height 3.4"
* This product's country of origin is subject to change

Compliance and Restrictions