Check Availability
  • FLORSHEIM 

    Men's Work Shoes, Composite Toe Type, Leather Upper Material, Dark Brown, Size 12EEE

  • Item # 20VT90
  • Mfr. Model # FS2405-12EEE
  • (13)
Men's Work Shoes, Composite Toe Type, Leather Upper Material, Dark Brown, Size 12EEE Work Shoes,Comp,Mn,12EEE,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with Direct Attach construction, these tumbled full grain leather, steel-toe Oxford shoes feature a moisture-wicking nylon mesh and Cambrelle® lining, a removable F2A dual-density polyurethane cushion insert, a polyurethane midsole, a TPU outsole, and a steel shank. The nonmetallic uppers are designed to help reduce the possibility of marking or scratching work surfaces.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond.

Note: This footwear is constructed to reduce the accumulation of static electricity by conducting the body charge to the properly grounded flooring system. It must have a lower limit of electrical resistance of 1 megohm and an upper limit of 100 megohms. Meets F2413-11 Section 5.6 requirements.
Show More Close
 

Technical Specifications

Item # 20VT90
Mfr. Model # FS2405-12EEE
UNSPSC #46181605
Shipping Weight 3.8 lbs
Country of Origin Cambodia *
Item Work Shoes
Toe Type Composite
Gender Men's
Size 12
Footwear Width EEE
Metatarsal Guard No
Insulated No
Waterproof No
Color Dark Brown
Footwear Closure Type Slip On
Liner Material Cambrelle(R) and Mesh
Shank Material Plastic
Midsole Material Polyurethane
Outsole Material TPU
Footwear Sole Pattern Siped
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic No
Non-Marking Sole No
Static Dissipative Yes
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System Removable F2A Dual Density PU
Non Metallic Upper Yes
Max. Heat Rating 250 Degrees F
Footwear Construction Type Direct Attached
Heel Height Less Than 1/2"
Footwear Shank Type Plastic
Upper Boot Material All Leather
Upper Material Description All Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.37
Mark II Slip Test Results- Dairy Tile Dry 0.75
Mark II Slip Test Results- Dairy Tile Wet 0.59
Mark II Slip Test Results- Dairy Tile Oily Wet 0.42
Style Number 2405
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
Standards F2413-11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms