Check Availability
  • FLORSHEIM 

    6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Black, Size 10E

  • Item # 34DH88
  • Mfr. Model # FE675
6"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Black, Size 10E
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34DH88
Mfr. Model # FE675
UNSPSC #46181604
Shipping Weight 6.0 lbs
Country of Origin China *
Item Work Boots
Toe Type Steel
Gender Men's
Size 10
Footwear Width E
Metatarsal Guard No
Insulated No
Waterproof No
Color Black
Height 6"
Footwear Closure Type Lace Up
Liner Material Nylon
Shank Material Steel
Midsole Material Polyurethane
Outsole Material Polyurethane
Footwear Sole Pattern Textured
Chemical Resisting Sole No
Completely Non Metallic No
Non-Marking Sole No
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System Full Sock
Non Metallic Upper No
Max. Heat Rating Not Rated
Footwear Construction Type Welted
Heel Height Less Than 1/2"
Upper Boot Material All Leather
Upper Material Description Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.48
Mark II Slip Test Results- Dairy Tile Dry 0.69
Mark II Slip Test Results- Dairy Tile Wet 0.65
Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
Style Number FE675
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
Standards ASTM F2413-05
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms