Check Availability
  • FLORSHEIM 

    4"H Men's Oxford Shoes, Composite Toe Type, Leather Upper Material, Brown, Size 7D

  • Item # 16V725
  • Mfr. Model # FE2440-7D
4"H Men's Oxford Shoes, Composite Toe Type, Leather Upper Material, Brown, Size 7D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16V725
Mfr. Model # FE2440-7D
UNSPSC #46181605
Shipping Weight 3.3 lbs
Country of Origin Cambodia *
Item Oxford Shoes
Toe Type Composite
Gender Men's
Size 7
Footwear Width D
Metatarsal Guard Internal
Insulated No
Waterproof No
Color Brown
Height 4"
Footwear Closure Type Lace Up
Liner Material Tailex(R)
Shank Material Steel
Midsole Material Polyurethane
Outsole Material TPU
Footwear Sole Pattern Textured and Siped
Manufacturers Suggested Sole Slip Rating Best
Chemical Resisting Sole Yes
Completely Non Metallic No
Non-Marking Sole No
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System Removable F2A Dual Density PU Cushion Insert
Non Metallic Upper Yes
Max. Heat Rating 250 Degrees F
Footwear Construction Type Direct Attached
Heel Height Less Than 1/2"
Footwear Shank Type Plastic
Upper Boot Material All Leather
Upper Material Description All Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.37
Mark II Slip Test Results- Dairy Tile Dry 0.75
Mark II Slip Test Results- Dairy Tile Wet 0.59
Mark II Slip Test Results- Dairy Tile Oily Wet 0.42
Style Number 2440
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
Standards ASTM F2413, Electrical Hazard, Met Guard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms