Check Availability
  • FLORSHEIM 

    3"H Men's Oxford Shoes, Steel Toe Type, Leather Upper Material, Black, Size 7-1/2D

  • Item # 35WJ65
  • Mfr. Model # FS2000-7.5D
3"H Men's Oxford Shoes, Steel Toe Type, Leather Upper Material, Black, Size 7-1/2D Oxford Shoes, Black, 7-1/2D,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Men’s steel toe oxford with a full-grain leather upper and microfiber suede lining. Additional comfort features include removable gel insole, injected EVA midsole, and durable rubber outsole. Lightweight, flexible cement construction uses strong adhesives to bind upper and outsole together.

Nonmetallic design helps reduce the possibility of marking or scratching work surfaces.

Note: This footwear is constructed to reduce the accumulation of static electricity by conducting the body charge to the properly grounded flooring system. It must have a lower limit of electrical resistance of 1 megohm and an upper limit of 100 megohms. Meets F2413-11 Section 5.6 requirements.
Show More Close
 

Technical Specifications

Item # 35WJ65
Mfr. Model # FS2000-7.5D
UNSPSC #46181605
Shipping Weight 2.5 lbs
Country of Origin China *
Item Oxford Shoes
Toe Type Steel
Gender Men's
Size 7-1/2
Footwear Width D
Metatarsal Guard No
Insulated No
Waterproof No
Color Black
Height 3"
Footwear Closure Type Lace Up
Liner Material Nylon
Shank Material None
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Textured
Manufacturers Suggested Sole Slip Rating Best
Chemical Resisting Sole Yes
Completely Non Metallic No
Non-Marking Sole No
Static Dissipative Yes
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System EVA
Non Metallic Upper Yes
Max. Heat Rating 250 Degrees F
Footwear Construction Type Cemented
Heel Height 1" or Greater
Footwear Shank Type None
Upper Boot Material All Leather
Upper Material Description Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily Not Tested
Mark II Slip Test Results- Dairy Tile Dry Not Tested
Mark II Slip Test Results- Dairy Tile Wet 0.10
Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
Style Number 2000
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
Standards ASTM F2413-11 I/75 C/75
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms