Check Availability
  • FLOORTEX 

    Traditional Lip Chair Mat, Clear, For Carpet with Padding Up to 1" Thick

  • Item # 52WX28
  • Mfr. Model # FR1113427LR
Traditional Lip Chair Mat, Clear, For Carpet with Padding Up to 1" Thick
Qty
  • Web Price
    $196.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WX28
Mfr. Model # FR1113427LR
UNSPSC #52101512
Shipping Weight 13.0 lbs
Country of Origin United Kingdom *
Item Chair Mat
Shape Traditional Lip
Floor Type For Carpet with Padding Up to 1" Thick
Color Clear
Overall Dimensions 48" x 53"
Edges Straight
Backing Cleated
Material Polycarbonate
Thickness 7/64"
Lip Dimensions 25" x 10"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms