Check Availability
  • FLOORTEX 

    Rectangular Chair Mat, Clear, For Laminate, Wood, Tile, Concrete and other Hard Surfaces

  • Item # 52WX38
  • Mfr. Model # FCM12895ER
Rectangular Chair Mat, Clear, For Laminate, Wood, Tile, Concrete and other Hard Surfaces
Qty
  • Web Price
    $332.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52WX38
Mfr. Model # FCM12895ER
UNSPSC #52101512
Shipping Weight 16.0 lbs
Country of Origin United Kingdom *
Item Chair Mat
Shape Rectangular
Floor Type For Laminate, Wood, Tile, Concrete and other Hard Surfaces
Color Clear
Overall Dimensions 47" x 35"
Edges Beveled
Backing Non-Cleated
Material Polycarbonate
Thickness 13/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms