Check Availability
  • FLIR 

    Flex Clamp Adapter, For Multimeters, 18inL

  • Item # 40GT08
  • Mfr. Model # TA74
Flex Clamp Adapter, For Multimeters, 18inL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

FLIR® universal flex current probe adapter is designed to add flexible coil clamp capabilities, including switchable AC current range, to your existing meter. The true RMS 3000A AC clamp is designed to take measurements in tight or awkward spots, with a 0.3” (7.5mm) dia. coil you can snake into crowded cabinets. Standard banana plugs are compatible with most digital multimeters and clamp meters.
Show More Close
 

Technical Specifications

Item # 40GT08
Mfr. Model # TA74
UNSPSC #41113630
Catalog Page 542
Shipping Weight 1.39 lbs
Country of Origin Taiwan *
Item Flex Clamp Adapter
Amps AC 30/300/3000AC
AC Frequency Response True RMS
For Use With Multimeters
Safety Rating Cat IV 600
Includes (2) AAA Batteries, 18" Probe
Manufacturers Warranty Length 2 yr.
AC Response TRMS
Max. AC Amps 3000
* This product's country of origin is subject to change

Compliance and Restrictions