Check Availability
  • FLIR 

    Building Diagnostic Infrared Camera, -40° to 662° Temp. Range, Focus Range: 0.25m to Infinity

  • Item # 32MX56
  • Mfr. Model # FLIR T600BX
Building Diagnostic Infrared Camera, -40° to 662° Temp. Range, Focus Range: 0.25m to Infinity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Thermal imager has built-in RH/dew point alarms that display areas with risk of surface condensation where mold could occur, and an insulation alarm to identify areas that don't fulfill insulation requirements. Articulating camera has quick-capture mode and intuitive, easy-to-use touch-screen controls. FOV Match automatically adjusts the digital camera field of view to the IR image field. Compass adds the camera-pointing direction to every image. Reporting software.
Show More Close
 

Technical Specifications

Item # 32MX56
Mfr. Model # FLIR T600BX
UNSPSC #41115321
Catalog Page 606
Shipping Weight 14.39 lbs
Country of Origin Sweden *
Item - Infrared Camera Building Diagnostic Infrared Camera
Temp. Range (F) - Infrared -40 Degrees to 662 Degrees
Temp. Range (C) - Infrared -40 Degrees to 350 Degrees
Field of View - IR Camera 25.0 Degrees Horizontal x 19.0 Degrees Vertical
Focus Range - Infrared 0.25m to Infinity
Focus Method Auto and Manual
Thermal Sensitivity - IR Camera 40 mK
Detector Resolution - Infrared 480 x 360 Pixels
Display - IR Camera 4.3" Touch Screen TAT Color LCD
Display Resolution - IR Camera 800 x 480 Pixels
Data Logging - Instrument Yes
Wireless No
NIST Certified No
Spectral Response - Infrared 7.5 to 13.0um
Frame Rate - IR Camera 30 Hz
Picture In Picture Yes
Laser Sighting Yes
Alarm Yes
Visual Light Resolution 5 MP
Image Notation Yes
Removable Memory Card Yes
File Formats Radiometric JPG
Thermal and Visible Light Blending Yes
Articulating Lens Yes
Special Features Thermal Fusion, MSX, Picture in Picture, Isotherm, Voice and Text annotation, Sketch, Meterlink, Video Streaming, Articulating Lenses, Interchangeable Lens with 4X Continuous Zoom, Manual, Automatic, Continuous Focus, Scalable Fusion and Picture in Picture, Voice, Text, Sketch Annotation, IR Windows Correction, Instant Report, Programmable Button, GPS, Digital Video Recording and MPEG-4 Video Streaming Over WiFi, METERLink Wireless Communication, Send Images and Data to Smart Phones and Tablets to Share Images and Critical Information Using FLIR Tools Mobile App
Multiple Lens Option Yes
Drop Tested Not Tested
Emissivity Adjustable 0.10 to 1.00
Ambient Temp. Range 5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C)
Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
Series - IR Camera FLIR T600 Series
Ambient Temp. Range (F) 5 Degrees to 122 Degrees
Includes SD Memory Card, (2) Rechargeable Batteries, 2-Bay Battery Charger, Power Supply, Bluetooth Headset, USB and HDMI Cables, Lens Cap, Hand and Neck Straps, Pouch Case, Reportir Software, Hard Carrying Case, and Manual
Manufacturers Warranty Length 2 yr. Parts and Labor, 5 yr. Battery, 10 yr. Detector
Item Building Diagnostic Infrared Camera
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms