Check Availability
  • FLINT & WALLING 

    115/230VAC Cast Iron Sprinkler Pump, 1-Phase, 2" NPT Inlet Size

  • Item # 44YW82
  • Mfr. Model # SP15P1
115/230VAC Cast Iron Sprinkler Pump, 1-Phase, 2" NPT Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Flint & Walling sprinkler pump employs an air-water mixture to reach a fully-primed pumping condition. It can clear its passages of air if it becomes air bound and continues delivery of the pumpage without outside intervention.
Show More Close
 

Technical Specifications

Item # 44YW82
Mfr. Model # SP15P1
UNSPSC #40151503
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Sprinkler Pump
Pressure Pump Type Sprinkler Pump
HP - Pumps 1-1/2
Voltage - Pumps 115/230VAC
Phase - Pumps 1
Inlet Size - Pumps 2" NPT
Outlet Size - Pumps 1-1/2" NPT
Housing Material - Pumps Cast Iron
Housing Material Cast Iron
Amps 23.2/11.6
Hz 60
GPM @ 10 PSI 72
GPM @ 15 PSI 68
GPM @ 20 PSI 65
GPM @ 25 PSI 62
GPM @ 30 PSI 57
GPM @ 35 PSI 53
GPM @ 40 PSI 44
GPM @ 45 PSI 35
Stages 1
Motor Enclosure - Pumps Open Dripproof
Motor Type Single-Phase
Wetted Materials Thermoplastic, Cast Iron
Impeller Material Thermo Plastic
Seal Material Carbon, Silicon Carbide
Thermal Protection Automatic Reset
Bearing Type Ball
Impeller Type Closed
Duty Continuous
Agency Compliance CE
Manufacturers Warranty Length 1 yr.
Features Easy Access Drain Plug
For Use With Lawn Irrigation
Frame 56J
Max. Case Pressure 100 psi
Max. Head 90 ft.
Suction Lift 25 ft.
* This product's country of origin is subject to change

Compliance and Restrictions