Check Availability
  • FLINT & WALLING 

    120/240VAC Cast Iron Sprinkler Pump, 1-Phase, 2" NPT Inlet Size

  • Item # 44YW77
  • Mfr. Model # SPJ07P1
120/240VAC Cast Iron Sprinkler Pump, 1-Phase, 2" NPT Inlet Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44YW77
Mfr. Model # SPJ07P1
UNSPSC #40151503
Shipping Weight 62.0 lbs
Country of Origin USA *
Item Sprinkler Pump
Pressure Pump Type Sprinkler Pump
HP - Pumps 3/4
Voltage - Pumps 120/240VAC
Phase - Pumps 1
Inlet Size - Pumps 2" NPT
Outlet Size - Pumps 1-1/2" NPT
Housing Material - Pumps Cast Iron
Max. Pressure - Pumps 100 psi
Housing Material Cast Iron
Amps 14.0/7.0
Hz 60
GPM @ 10 PSI 53
GPM @ 15 PSI 48
GPM @ 20 PSI 43
GPM @ 25 PSI 37
GPM @ 30 PSI 31
GPM @ 35 PSI 25
GPM @ 40 PSI 15
Stages 1
Motor Enclosure - Pumps Open Dripproof
Motor Type Single-Phase
Wetted Materials Cast Iron, Noryl
Impeller Material Noryl
Seal Material Carbon, Silicon Carbide
Thermal Protection Automatic Reset
Bearing Type Ball
Impeller Type Closed
Duty Continuous
Agency Compliance CE
Manufacturers Warranty Length 1 yr.
Features Easy Access Drain Plug
For Use With Lawn Irrigation
Frame 56J
Height 14"
Length 21-1/2"
Max. Case Pressure 100 psi
Width 13-1/2"
Suction Lift 25 ft.
* This product's country of origin is subject to change

Compliance and Restrictions