Check Availability
  • FLEXTECH 

    6" 45° Elbow Reducer with 2-1/2 to 3" Inside Dia., Blue

  • Item # 45GW96
  • Mfr. Model # R45-250/300
6" 45° Elbow Reducer with 2-1/2 to 3" Inside Dia., Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GW96
Mfr. Model # R45-250/300
UNSPSC #40142007
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Elbow Reducer
Type 45 Degrees
Temp. Range -65 Degrees to 350 Degrees F
Length 6"
Inside Dia. (In.) 2-1/2 to 3
Material Silicone
Color Blue
Standards SAE J20
* This product's country of origin is subject to change

Compliance and Restrictions