Check Availability
  • FLEXTECH 

    3 ft. Straight Hose with 4" Inside Dia., Red

  • Item # 45GW56
  • Mfr. Model # HT40-400
3 ft. Straight Hose with 4" Inside Dia., Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GW56
Mfr. Model # HT40-400
UNSPSC #40142007
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Straight Hose
Temp. Range -65 Degrees to 450 Degrees F
Length 3 ft.
Inside Dia. (In.) 4
Material Silicone
Color Red
Standards SAE J20
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In