Check Availability
  • FLEXTECH 

    3 ft. Class B Tube Heavy Duty Radiator Hose with 2" Inside Dia., Blue

  • Item # 32WF67
  • Mfr. Model # C40-200 X 36
3 ft. Class B Tube Heavy Duty Radiator Hose with 2" Inside Dia., Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This silicone heater/coolant hose is designed for use on all gasoline engines, except fuel injections. It features high temperature ratings for longer life than standard hoses.
Show More Close
 

Technical Specifications

Item # 32WF67
Mfr. Model # C40-200 X 36
UNSPSC #40142007
Shipping Weight 1.99 lbs
Country of Origin USA *
Item Heavy Duty Radiator Hose
Type Class B Tube
Temp. Range -65 Degrees to 350 Degrees F
Length 3 ft.
Inside Dia. (In.) 2
Outside Dia. (In.) 2-13/32
Working Pressure (PSI) 50
Material Silicone
Color Blue
For Use With Coolant, Air
Standards SAE J20 R1
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions