Check Availability
  • FLEXTECH 

    3" Hose Reducer with 2 to 2-1/4" Inside Dia., Blue

  • Item # 45GW64
  • Mfr. Model # R40-200/225
3" Hose Reducer with 2 to 2-1/4" Inside Dia., Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GW64
Mfr. Model # R40-200/225
UNSPSC #40142007
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hose Reducer
Temp. Range -65 Degrees to 350 Degrees F
Length 3"
Inside Dia. (In.) 2 to 2-1/4
Material Silicone
Color Blue
Standards SAE J20
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In