Check Availability
  • Rubber Hoses
  • FLEXTECH 

    Elbow Hose, Blue, 3/4 in., 90 deg.

  • Item # 45GW24
  • Mfr. Model # 90-075 X 10
Elbow Hose, Blue, 3/4 in., 90 deg.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GW24
Mfr. Model # 90-075 X 10
UNSPSC #40142007
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Elbow Hose
Type 90 Degrees
Material Silicone
Length 10"
Inside Dia. (In.) 3/4
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In