Check Availability
  • FLEXTECH 

    10" 45° Elbow Hose with 3" Inside Dia., Blue

  • Item # 45GW17
  • Mfr. Model # 45-300 X 10
10" 45° Elbow Hose with 3" Inside Dia., Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GW17
Mfr. Model # 45-300 X 10
UNSPSC #40142007
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Elbow Hose
Type 45 Degrees
Temp. Range -65 Degrees to 350 Degrees F
Length 10"
Inside Dia. (In.) 3
Material Silicone
Color Blue
Standards SAE J20
* This product's country of origin is subject to change

Compliance and Restrictions