Check Availability
  • FLEXKRETE 

    Pail Concrete, Masonry

  • Item # 5EAK3
  • Mfr. Model # FS1000
Pail Concrete, Masonry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use FLEXKRETE™ concrete and masonry sealer has a final seal over other coatings on stone wood, and masonry products. Creates a high gloss finish.
Show More Close
 

Technical Specifications

Item # 5EAK3
Mfr. Model # FS1000
UNSPSC #31211704
Shipping Weight 45.0 lbs
Country of Origin USA *
Coverage 75 to 100 sq. ft. per gallon
Container Style Pail
Application Use As Seal Coat, Creates High Gloss Finish, Covers Approximately 1500 Square Feet
For Use With Clean Concrete, Steel, Wood
Color Clear
* This product's country of origin is subject to change