Check Availability
  • FLEXKRETE 

    Gray Concrete Repair Compound, 1 gal. Pail, Coverage: 3.3 cu. ft.

  • Item # 3XJC3
  • Mfr. Model # FK102G-KIT
  • (1)
Gray Concrete Repair Compound, 1 gal. Pail, Coverage: 3.3 cu. ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3XJC3
Mfr. Model # FK102G-KIT
UNSPSC #31201606
Catalog Page 1633
Shipping Weight 50.0 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Concrete Repair Compound
Color Gray
Number of Components 4
Container Size 1 gal.
Container Style Pail
Coverage 3.3 cu. ft.
VOC 0g/L
Flash Point 141 Degrees F
Starts to Harden 10 to 20 min.
Full Cure Time 1 hr.
For Use On Surface Material Asphalt, Concrete, Steel, Wood
Application Repair Concrete, Asphalt, Steel, Wood, Fiberglass, Marble, Build Ramps, Seamless Floors, Resurface Concrete, Repair Anchor Bolts, Vertical/Horizontal and Overhead Sites, Non-skid Surface, ADA, Bridge Repair, Drain Repair, Manhole Repair
For Use With Mfr. No. FK-Temp, FK-MP-5, FK-PS100 Kit
Characteristics High Impact and Abrasion Resistance, Fast Cure and Traffic Time, Vinyl Polymer, Vertical and Overhead Application, Chemical Resistant, Apply to a Feather Edge, Non-Shrink, Zero Slump, 100% Solid
Meets ASTM D 790, ASTM D 638, ASTM D 570, ASTM D, 2240, TXDOT-TEX614-J
Includes Resin, FlexPrime, Catalyst, Sand, Measuring Bottle
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.