Check Availability
  • FLEXKRETE 

    Dual Cartridge Concrete, Masonry

  • Item # 3EGC5
  • Mfr. Model # FK-PS100 Kit
Dual Cartridge Concrete, Masonry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

FLEXKRETE polyurea concrete sealer is used as a filler for joints and cracks. Elastomeric joint and crack filler. Dual component, 600mL cartridge with static mixing tube.
Show More Close
 

Technical Specifications

Item # 3EGC5
Mfr. Model # FK-PS100 Kit
UNSPSC #30161507
Catalog Page 1618
Shipping Weight 1.5 lbs
Country of Origin USA *
Container Style Dual Cartridge
For Use On Surface Material Concrete, Masonry
Application Used As A Filler For Joints And Cracks
For Use With FlexKrete 102G And 102C, Concrete And Asphalt
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Hazardous material - Other Regulated Material.

Show More Close