Check Availability
  • FLEXITALLIC 

    316SS and Flexible Graphite Spiral Wound Metal Gasket, 7-1/8" Outside Dia., Green Band, Gray Stripe

  • Item # 38R313
  • Mfr. Model # CGI
316SS and Flexible Graphite Spiral Wound Metal Gasket, 7-1/8" Outside Dia., Green Band, Gray Stripe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38R313
Mfr. Model # CGI
UNSPSC #31181503
Catalog Page 2836
Shipping Weight 0.8 lbs
Country of Origin China *
Item Spiral Wound Metal Gasket
Type ANSI class 300 lb. flange
Pipe Size 4"
Outside Dia. 7-1/8"
Inside Dia. 4-3/16"
Thickness 11/64"
Material of Construction 316SS and Flexible Graphite
Temp. Range (F) -320 to 842
Color Green Band, Gray Stripe
Metal Detectable Yes
Includes Inner Ring
Standards ASME B16.20,ASME/ANSI Pressure Class-300 LB
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms