Check Availability
  • FLEXITALLIC 

    304SS and Flexible Graphite Spiral Wound Metal Gasket, 3" Outside Dia., Yellow Band, Gray Stripe

  • Item # 38R274
  • Mfr. Model # CGI
304SS and Flexible Graphite Spiral Wound Metal Gasket, 3" Outside Dia., Yellow Band, Gray Stripe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38R274
Mfr. Model # CGI
UNSPSC #31181503
Catalog Page 2836
Shipping Weight 0.1 lbs
Country of Origin China *
Item Spiral Wound Metal Gasket
Type ANSI class 150 lb. flange
Pipe Size 1-1/4"
Outside Dia. 3"
Inside Dia. 1-1/2"
Thickness 11/64"
Material of Construction 304SS and Flexible Graphite
Temp. Range (F) -320 to 842
Color Yellow Band, Gray Stripe
Metal Detectable Yes
Includes Inner Ring
Standards ASME B16.20,ASME/ANSI Pressure Class-150 LB
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms