Check Availability
  • FLEXITALLIC 

    304 Stainless Steel Spiral Wound Metal Gasket, 19-5/8" Outside Dia., Yellow Band, Gray Stripe

  • Item # 48UF25
  • Mfr. Model # 120090008
304 Stainless Steel Spiral Wound Metal Gasket, 19-5/8" Outside Dia., Yellow Band, Gray Stripe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UF25
Mfr. Model # 120090008
UNSPSC #31181503
Shipping Weight 1.0 lbs
Country of Origin China *
Item Spiral Wound Metal Gasket
Type Ring Gasket
Pipe Size 12"
Outside Dia. 19-5/8"
Inside Dia. 12-3/4"
Thickness 3/16"
Material of Construction 304 Stainless Steel
Temp. Range (F) -320 Degrees to 842 Degrees
Color Yellow Band, Gray Stripe
Metal Detectable No
Standards ASME B16.20,ASME/ANSI Pressure Class-900 LB
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms