Check Availability
  • FLEXITALLIC 

    304 Stainless Steel Spiral Wound Metal Gasket, 1-1/2" Outside Dia., Gray

  • Item # 48UF01
  • Mfr. Model # 00100700336
304 Stainless Steel Spiral Wound Metal Gasket, 1-1/2" Outside Dia., Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UF01
Mfr. Model # 00100700336
UNSPSC #31181503
Shipping Weight 1.0 lbs
Country of Origin China *
Item Spiral Wound Metal Gasket
Type Ring Gasket
Outside Dia. 1-1/2"
Inside Dia. 1"
Thickness 1/8"
Material of Construction 304 Stainless Steel
Max. Pressure (PSI) 300
Temp. Range (F) -320 Degrees to 842 Degrees
Color Gray
Metal Detectable No
Standards None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms