Check Availability
  • FLEXCO 

    ST5-5 Ready Set Lacer

  • Item # 2TKK2
  • Mfr. Model # 28001510
ST5-5 Ready Set Lacer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For light- and medium-duty conveyor applications, this staple lacing helps to keep belts secure. The lace helps decrease belt flexing, eliminating splice fatigue. Its 1-pc. design also helps minimize lace dislodging, while providing strong splicing, with greater resistance to impact damage. Galvanized finish helps resist corrosion.
Show More Close
 

Technical Specifications

Item # 2TKK2
Mfr. Model # 28001510
UNSPSC #24101718
Catalog Page 1117
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Lacing Tool
Type ST5-5 Ready Set Lacer
For Use On RS62, RS125 & RS187 Lacing
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions