Check Availability
  • Conveyor Belt Lacing
  • FLEXCO 

    Bolt-Hinge Lacing, Stainless Steel, 550 Lacing Number, 18" Lacing Length

  • Item # 2TKK6
  • Mfr. Model # 28001530
Bolt-Hinge Lacing,  Stainless Steel,  550 Lacing Number,  18" Lacing Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TKK6
Mfr. Model # 28001530
UNSPSC #24101718
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Conveyor Belt Lacing
For Minimum Belt Thickness 1/4"
For Maximum Belt Thickness 5/8"
For Minimum Pulley Diameter 9"
Lacing Length 18"
Lacing Material Stainless Steel
Lacing Number 550
Lacing Type Bolt-Hinge Lacing
Maximum Working Tension 300 PIW
Includes Connecting Pins Yes
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms