Check Availability
  • FLEXCO 

    550J36NC Lacing, L36 In

  • Item # 2TKK5
  • Mfr. Model # 28001525
550J36NC Lacing, L36 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in industrial applications including floor-processing, this bolt-hinge lacing helps provide a flexible joint for belts traveling over small pulleys. The high-strength bolt fastening and fastener teeth safely embed in the belt to provide strong holding capability. Requires tooling for installation (available separately).
Show More Close
 

Technical Specifications

Item # 2TKK5
Mfr. Model # 28001525
UNSPSC #24101718
Catalog Page 1117
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Conveyor Belt Lacing
Type 550J36NC
Length (In.) 36
Material Steel
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In