Check Availability
  • FLEXCO 

    100 Wrench Lacing Tool

  • Item # 2TKL4
  • Mfr. Model # 28001565
100 Wrench Lacing Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in industrial applications including floor-processing, this bolt-hinge lacing helps provide a flexible joint for belts traveling over small pulleys. The high-strength bolt fastening and fastener teeth safely embed in the belt to provide strong holding capability. Requires tooling for installation (available separately).
Show More Close
 

Technical Specifications

Item # 2TKL4
Mfr. Model # 28001565
UNSPSC #24101718
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Lacing Tool
Type 100 Wrench
For Use On 550 Lacing
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions