Check Availability
  • FLEXCO 

    #1 Clipper Stainless w/pins, PK12

  • Item # 2TKH1
  • Mfr. Model # 28001410
#1 Clipper Stainless w/pins, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Belt Lacing and Lacing Tools
Use for industrial applications including floor-processing.
Clipper® Lacing
Provides gripping pattern with holding power that retains belt integrity. Requires tooling for application. Compliant for reduced operating noise.
Show More Close
 

Technical Specifications

Item # 2TKH1
Mfr. Model # 28001410
UNSPSC #24101718
Catalog Page 1117
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Conveyor Belt Lacing
Type #1 Clipper SS
Length (In.) 12
Material Stainless Steel
Package Quantity 12
* This product's country of origin is subject to change

Compliance and Restrictions