Check Availability
  • FLEXARM 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 20,000 rpm Free Speed, 0.4 HP

  • Item # 33NY39
  • Mfr. Model # M-60-GBM
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 20,000 rpm Free Speed, 0.4 HP
Qty
  • Web Price
    $7,400.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33NY39
Mfr. Model # M-60-GBM
UNSPSC #27131511
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 20,000 rpm
HP 0.4 HP
Collet 1/4"
Exhaust Rear
Variable Speed No
Grinder Type Straight
CFM @ Full Load 19.0
Handle Material Aluminum
Min. Hose Size 1/2"
Reach 76"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Bearing Type Ball
Throttle Lever
Characteristics Mobile, Repairs Inside The Die, Arm Range 22 to 76 In.
Includes Magnet, Bearing Flange, Sleeve, F/L and Hose
Duty Industrial
* This product's country of origin is subject to change

Compliance and Restrictions