Check Availability
  • Strut Channel
  • FLEX-STRUT 

    Long Slotted Standard 1-5/8" x 1-5/8" Strut Channel, 304 Stainless Steel, 12 ga., 10 ft.

  • Item # 3ULW8
  • Mfr. Model # A1200S 10SS
Long Slotted Standard 1-5/8" x 1-5/8" Strut Channel, 304 Stainless Steel, 12 ga., 10 ft.
Qty
  • Web Price
    $251.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strut metal channel is designed to provide maximum support with minimal pieces and labor. This channel is cold formed from hot rolled pickled and oiled strip steel.
Show More Close
 

Technical Specifications

Item # 3ULW8
Mfr. Model # A1200S 10SS
UNSPSC #39121202
Catalog Page 316
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Strut Channel
Strut Channel Material 304 Stainless Steel
Strut Channel Style Standard
Slot Type Long Slotted
Strut Channel Size 1-5/8" x 1-5/8"
Length 10 ft.
Gauge 12
Hole Spacing 4" Center to Center
Hole Size 7/16" x 3"
* This product's country of origin is subject to change

Welcome Sign In