Check Availability
  • FLASH 

    Black Fabric Task Chair 18" Back Height, Arm Style: No Arm

  • Item # 420G55
  • Mfr. Model # GO-930F-BY-GG
Black Fabric Task Chair 18" Back Height, Arm Style: No Arm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420G55
Mfr. Model # GO-930F-BY-GG
UNSPSC #56101504
Shipping Weight 38.0 lbs
Country of Origin Switzerland *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Red
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 18" to 21"
Seat Color Burgundy
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18-1/4"
Seat Height Max. 21-1/2"
Back Height 18"
Arm Style No Arm
Caster Type Carpet
Overall Height 35" to 41"
Overall Width 19-3/4"
Overall Depth 25-3/4"
Seat Width 19-3/4"
Seat Depth 18-1/4"
Back Width 19-1/2"
Number of Casters 5
Number of Glides 0
Back Color Black
Seat Tilt Backward None
Seat Tilt Forward None
Back Tilt Forward None
Back Tilt Backward None
Base Style Sled
Base Material Plastic
Base Color Black
Features Pneumatic Seat Height Adjustable Swivel, Locking Tilt Control with Adjustable Tilt Tension, Back Height Adjustment
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions