Check Availability
  • FLAMEFIGHTER 

    Fire Extinguisher Cabinet, 30 lb., Blk/Red

  • Item # 31AY21
  • Mfr. Model # JBWE95
Fire Extinguisher Cabinet, 30 lb., Blk/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AY21
Mfr. Model # JBWE95
UNSPSC #46191601
Shipping Weight 19.5 lbs
Country of Origin United Kingdom *
Item Fire Extinguisher Cabinet
Mounting Style Wall Mount
Indoor/Outdoor Indoor, Outdoor
Capacity 30 lb.
Height 12"
Width 18"
Depth 38"
Cabinet Material PE Plastic
Window Material Lexan
Cabinet Color Black/Red
Window Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In